Features:
- Powered traction drive
- On-board battery charger
- Two internal gel batteries
- Side load stabilizers
Weights & Dimensions
| Length | 62-1/4 in |
| Width | 26-3/4 in |
| Height | 51-1/4 in |
| Lowered Height | 3-1/2 in |
| Raised Height | 31-1/2 in |
| Weight Capacity | 3000 lbs |
| Weight | 370 lbs |
| Distance Across Forks | 27 in |
| Wheel Diameter | 5-3/4 in |
| Fork Length | 45 in |
| Fork Width | 6-1/2 in |
Product Details
| Assembly Required | No |
| Type | Electric Powered High-Lift Pallet Jack |
| Color | Blue |
| Wheel Type | Solid |
| Load Wheel Material | Poly-on-Steel |
| Voltage | 12 V |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | L-270-DC-HD-CTD |
| Steer Wheel Material | Poly-on Steel |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |