Vestil Steel Narrow Mast Stacker DC Powered, Adjustable Fork/Legs, 62" Lift, 2200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The narrow mast stacker is great for the shipping and manufacturing facilities. The stacker provides a fast efficient solution to loading and unloading products in closely confined areas. The stacker features a simple throttle design for lifting control, as well as, infinite forward and reverse speed adjustments. The unit drives on poly on steel steering and load wheels. A battery charger, gauge and horn are included. Includes poly-on-steel wheels for excellent maneuverability and adjustable forks for maximum efficiency. Emergency reverse belly switch instantly reverses direction
PRICE
$13,259.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 69 in |
| Width | 58 in |
| Height | 78 in |
| Lowered Height | 2-1/8 in |
| Raised Height | 62 in |
| Weight Capacity | 2200 lbs |
| Weight | 1126 lbs |
| Fork Length | 42 in |
| Fork Width | 8-5/16 to 26-3/4 in |
| Front Wheel Diameter | 6 in |
| Distance Across Forks | 26-3/4 |
Product Details
| Assembly Required | No |
| Mast Style | Single |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 2.0 KW |
| Manufacturers Part Number | SNM-62-AA |
| Brand | Vestil |
| Wheel Material | Poly-On-Steel |
| Battery Type | DC/12 V |
| Type | Powered Adjustable Straddle |
| Color | Yellow/Black |
| Wheel Type | 2 Rigid, 1 Swivel |
| Duty Cycle per Charge | 3 to 4 Hours; 8 Hours Intermittent Use |
| Number of Batteries | 2 |
Warranty
| Warranty | 1 |