Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221385

MPN #: PMC-S-FF-137

Vestil™ Steel Pramac Battery Powered Fixed Fork Stacker, 137" Lift, 2500 lb. Capacity

Product Description
The self-propelled electric stacker is great for distribution and shipping facilities. The unit raises and moves products from work area to work area, with ease. A bright finish allows the units to be visible to other personnel, both near and far. The unit is constructed of steel for strong, durable use on a daily basis. To use, simply slide the forks under the preferred products and lift to the desired height and maneuver to the chosen location.

Features:
  • Steel construction for strong stability
  • Blue finish
  • Brightly lit battery notification
  • Forks for lifting skids and baskets


PRICE
$12,862.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width33-1/2 in
Height88-3/4 in
Lowered Height3-1/2 in
Raised Height137 in
Weight Capacity2500 lbs
Weight1145 lbs
Fork Length45 in
Fork Width6 in
Front Wheel Diameter6 in
Distance Across Forks22
Wheel Diameter6 in
Overall Fork Width22 in

Product Details

Assembly RequiredNo
Mast StyleSingle
MaterialSteel
Truck StyleElectric Stackers (Pramac)
Manufacturers Part NumberPMC-S-FF-137
BrandVestil
Battery Type12 V
PowerBattery Operated
TypeFork Stacker
ColorBlue/Black
Wheel Type2 Rigid, 2 Swivel
Batteries12V

Warranty

Warranty1