The Werner SPJ-PA-4 Steel Pump Jack Pole Anchor can be combined with other scaffold items to design a 1, 2, or 3-sided scaffold system.
Werner Steel Pump Jack Pole Anchor SPJ-PA-4 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$196.00 Sold in packages of 4 / $49.00 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8-1/4 in |
| Depth | 8-1/4 in |
| Weight | 6 lbs |
Product Details
| Type | Jack |
| Material | Steel |
| Description | Pump Jack Pole Anchor |
| Color | Blue |
| Manufacturers Part Number | SPJ-PA-4 |
| For Use With | Steel Pump Jack Systems |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |