The Werner A510001 10K Mega-Swivel Steel Anchor is a robust anchorage bolt for use in concrete applications. The bolt requires a pre-drilled hole of 3/4-inch with a 5-inch depth into 3000 psi concrete with a minimum thickness of 7 inches. The D-ring swivel provides a full range of motion at the anchorage.
Werner® A510001 Mega-Swivel Concrete Anchor, 3/4" Drill Hole
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Width | 4/13/2016 in |
| Weight Capacity | 5,000 lbs |
| Weight | 3 lbs |
| Size | One Size |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Steel |
| Color | Gold |
| Style | D-Ring |
| Material | Steel |
| Description | Mega-Swivel Concrete Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | A510001 |
| Attachment Type | Swivel D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |