The Werner A525400 Post Anchor features fastening holes and is made of corrosion-resistant galvanized steel construction. The 16-inch x 16-inch x 3/8-inch base plate provides secure and permanent installation for wood and concrete applications.
Werner® Post Anchor, Galvanized Steel, 5000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$301.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Width | 16 in |
| Height | 14-7/8 in |
| Weight Capacity | 5,000 lb. |
| Weight | 38 lbs |
Product Details
| Type | Post Anchor |
| Color | Silver |
| Style | Connecting Hardware |
| Material | Galvanized Steel |
| Description | Post Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | A525400 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.18-2017, OSHA 1910.140, OSHA 1926.502 |