Vestil Steel Quick Lift DC Powered Lift, 44-7/8"L x 24-1/8"W x 82-1/4"H, 400 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The DC powered quick lift is a quiet, lightweight unit used for transport and positioning loads quickly with just the push of the button. The unit is battery operated with a high density polyethylene platform. It features a low profile design for maneuvering in narrow aisles and confined spaces. This quick lift comes with rigid front wheels and swivel rear wheels with locks. The DC system runs with an AC on-board charger. The steel unit has a powder coat blue finish with custom end attachments available.
PRICE
$5,415.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44-7/8 in |
| Width | 24-1/8 in |
| Height | 82-1/4 in |
| Lowered Height | 6-1/2 in |
| Raised Height | 72 in |
| Weight Capacity | 400 lbs |
| Weight | 391 lbs |
| Platform Width | 24 in |
| Platform Dimensions | 20 x 24 in |
| Platform Length | 20 in |
| Load Center | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Blue |
| Lift Type | Push Button |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | PEL-400S-72-D3 |
| Charger Included | Yes |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |