Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221314

MPN #: STA-ATT-FF-30

Vestil™ Steel Counter Balanced Power Lift Fixed, 30" Forks Attachment, 600 lb. Capacity

Product Description
Pallets can be a hassle to move, especially if you don't have the correct equipment. Instead of buying all new equipment to meet those needs, why not go for the affordable attachment? With a fixed fork design, the forks are always in the right position without the hassle of adjustments. The forks lay flat making it perfect for lifting and maneuvering pallets or skids!

Features:
  • Horizontally positioned forks
  • Non-adjustable fork spacing
  • Pre-drilled mounting holes
  • Secured directly to stacker mast


PRICE
$619.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/4 in
Width20 in
Height10 in
Weight Capacity600 lbs
Weight63 lbs

Product Details

Assembly RequiredNo
TypeFork Attachment
MaterialSteel
ColorGray
Manufacturers Part NumberSTA-ATT-FF-30
BrandVestil

Warranty

Warranty1