Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB652285

MPN #: G8-12-B

Steel Rack Guard With Rubber Bumper 7-13/16"W x 10-1/16"D x 12-1/4"H

Product Description
STEEL RACK GUARDS
Rack Guard with Bumper
Steel rack guards avoid fork truck damage to valuable pallet rack uprights. These steel pallet rack guards help withstand impacts using sturdy, heavy-duty steel. Pallet rack protection guards have a high visibility yellow powder coat finish and 4 predrilled mounting holes for easy floor anchoring (hardware sold separately). Includes a rubber bumper to provide added impact and shock absorption. Bolt Diameter (in.) 3/4, Base Hole Size (in.) 7/8

PRICE
$96.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
96.95
Buy 5 units
87.95Save $9.00 (9%)
Buy 6+ units
84.95Save $12.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/16 in
Depth7-13/16 in
Height12-1/4 in
Weight28 lbs
Thickness1/4 in

Product Details

Assembly RequiredNo
TypeBumper Rack Protector
Mounting OrientationCenter
ColorYellow
Mounting LocationFloor
MaterialSteel/Rubber
Package Quantity1
Manufacturers Part NumberG8-12-B
Mounting StyleBolt On
Fits6-9/16"W Rack Post
BrandVestil

Warranty

Warranty30 Days Limited