Wildeck® WRPXT48-EXY Rack Protector Extension 48"
Write a Review
|
Questions & Answers (0)
Product Description
Wildeck® End-of-Aisle Rack Protectors are an innovative and highly effective solution for increasing warehouse and distribution center safety; preventing damage to expensive rack and inventory. They are available as individual 'Right' or 'Left' rack protectors, as a combined 'double-headed' rack protector, or as an economical 'Lite' version. 4" x 6" angle, 1/2" thick. Use 3/4" diameter Floor Anchors that are 5"-6" in length (not included).
PRICE
$229.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 4 in |
| Height | 6 in |
| Weight | 75 lbs |
| Thickness | 1/2 in |
Product Details
| Assembly Required | No |
| Type | Rack End Extension |
| Mounting Orientation | Center |
| Color | Yellow |
| Mounting Location | Floor |
| Includes | Strap |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WRPXT48-EXY |
| Mounting Style | Bolt On |
| Brand | Wildeck |
Warranty
| Warranty | 1 yr |