Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3249025

MPN #: CRL-4-12-3000

Vestil™ Steel Reel Lifter 2-1/2" to 4" Core Diameter 3000 lb. Capacity, Yellow

Product Description
Maneuvering reels has always been heavy and awkward. But, now, the reel lifter makes it easy. The reel lifter simply slides down the center of the reel. When pulled up, the bottom feet act as a brace against the inside of the reel. Easily connects to a lifting device and has large capacity to handle loads that are both heavy and light.

Features:
  • Lightweight for easy handling
  • Compact design
  • Accessible top lifting ring
  • Strong construction


PRICE
$389.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width3-5/16 in
Height18-5/16 in
Weight Capacity3000 lbs
Weight8 lbs
Throat Depth7-13/16 in
Min Coil Inside Diameter4 in
Bail Opening1-1/2 x 1-1/4 in
Working Load Limit3000 lbs

Product Details

Assembly RequiredNo
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part NumberCRL-4-12-3000
BrandVestil

Warranty

Warranty90