Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253811

MPN #: CYL-LT-1-PN

Vestil™ Portable Cylinder Lifter with Pneumatic Wheels, 300 lb. Capacity

Product Description
This portable Cylinder lifter allows you to easily move and lift cylinders for placement into portable welders. Cylinder is secured to cart with manual ratchet strap. Cylinder is raised and lowered with manual hand crank cable winch. Portable with two (2) wheels. Steel construction with yellow baked-in powder-coated toughness.

Features:
  • Tilts back on two pneumatic casters for smooth maneuverability
  • Easy movement and lifting of cylinders onto portable welders
  • Secured cart with manual ratchet strap for maximum security
  • Includes manual hand crank cable winch for transporting wherever it is needed


PRICE
$595.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-5/8 in
Height79-5/16 in
Weight Capacity300 lbs
Weight93 lbs
Wheel Diameter10 in
Noseplate Width16 in
Noseplate Depth17-5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypePortable Cylinder Lifter
ColorYellow
For Cylinder TypesK
Wheel TypePneumatic
Capacity300
MaterialSteel
Manufacturers Part NumberCYL-LT-1-PN
BrandVestil

Warranty

Warranty90