Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3249006

MPN #: VAN-J-AC

Vestil™ Steel AC Powered Lifter Jib, 400 lb. Capacity, Blue

Product Description
Lift items from ground to van floor height then rotate cargo into area. This is an AC powered winch. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.

Features:
  • Double-arm design allows for better operation and use in tight spaces
  • Arm manually rotates 360 degrees for maximum versatility
  • Welded steel construction offers a rugged long lasting use
  • Pre-drilled mounting holes make installation quick and easy


PRICE
$1,949.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-3/4
Width9-15/16 in
Height46-1/16
Weight Capacity400 lbs
Weight138 lbs
Base Diameter Or Dimension8 x 8 in
Under Beam Height30-1/8 in
Winch Cable/Strap LengthYes ft

Product Details

Assembly RequiredYes
TypePowered Lifter Jib
ColorBlue
SeriesVAN
StyleLifter Jibs
Country of OriginUS
Voltage115
MaterialSteel
Manufacturers Part NumberVAN-J-AC
BrandVestil

Warranty

Warranty90 yr