Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253527

MPN #: DCR-RAR-12

Vestil™ Steel Right Angle Drum Rotator Fits, 55 Gallon, Plastic, 1200 lb. Capacity

Product Description
A right angle drum rotator provides an efficient way of maneuvering drums. The manual design enables the user to precisely place the drum at the needed angle. With accessible fork pockets and a steel construction, once the drum is in place the user may situate the drum at variety of positions. The rotator itself contains a 1200 lb. capacity.

Features:
  • Built-in fork pockets for quick lifting
  • Hand crank design optimizes drum position
  • Clamps secure drum in place
  • Powder coated for a smooth finish


PRICE
$2,905.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Height13-11/16 in
Weight Capacity1200 lbs
Weight225 lbs
Fork Opening7-5/8 x 2-5/8 in
Fits Drum Diameter23 in

Product Details

Assembly RequiredYes
TypeDrum Rotator
ColorYellow
StyleRight Angle
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberDCR-RAR-12
BrandVestil

Warranty

Warranty90