Fork Mounted Drum Carrier & Rotator DCR-205-20 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
FORKLIFT TRUCK DRUM CARRIER & ROTATOR
Lift, Rotate and Dump Drums from the Seat of your Fork Lift.
This attachment allows you to easily transport and rotate 55 gallon steel drums up to 360° from the driver's seat of the forklift. Drums are held securely in place by a heavy-duty chain latching mechanism. Safety shroud design protects the operator from moving parts. Integral fork pockets are 7-5/8"W x 2-5/8"H on 32" centers. Each carrier includes a 36"L safety chain to secure the carrier to the truck, and a handy bung-nut wrench for opening and closing drums. Heavy-gauge steel construction features a scratch resistant powder coat finish.
Chain Operated Model features a 15'L chain with a gear-reduction device for simple drum rotation.
Lift, Rotate and Dump Drums from the Seat of your Fork Lift.
This attachment allows you to easily transport and rotate 55 gallon steel drums up to 360° from the driver's seat of the forklift. Drums are held securely in place by a heavy-duty chain latching mechanism. Safety shroud design protects the operator from moving parts. Integral fork pockets are 7-5/8"W x 2-5/8"H on 32" centers. Each carrier includes a 36"L safety chain to secure the carrier to the truck, and a handy bung-nut wrench for opening and closing drums. Heavy-gauge steel construction features a scratch resistant powder coat finish.
Chain Operated Model features a 15'L chain with a gear-reduction device for simple drum rotation.
PRICE
$2,569.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 225 lbs |
| Fork Opening | 7-5/8 x 2-5/8 in |
| Center to Center of Fork Tine | 32 in |
Product Details
| Assembly Required | No |
| Type | Forklift Drum Carrier & Rotator |
| Material | Steel |
| Drum Capacity | 55 gal |
| Color | Yellow |
| Manufacturers Part Number | DCR-205-20 |
| Brand | Vestil |