Hoist Mounted Pail Carrier & Rotator PCT-5 200 Lb. Capacity
|
Questions & Answers (0)
Product Description
This overhead hoist attachment is designed to lift and rotate heavy pails to easily empty the contents. Pail carrier helps reduce product waste and the risk of worker injury. The pail rotator is designed for use with 5, 6 or 6-½ gallon plastic or metal pails, and has a maximum lifting capacity of 200 lbs. Hand-operated mechanism offers a 3:1 gear ratio for effortless pail rotation, and unit will not auto-rotate for safety. Nylon ratchet harness securely holds the pail in the cradle. Adjustable upper bail allows for optimal balancing. Durable steel construction features a scratch-resistant enamel finish. Meets ANSI B30.20 standards for overhead lifting.
There are 11 adjustable slots; 12-1/2" usable width overall. Adjustable bail is 1" diameter.
There are 11 adjustable slots; 12-1/2" usable width overall. Adjustable bail is 1" diameter.
PRICE
$585.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 200 lbs |
| Weight | 11 lbs |
Product Details
| Assembly Required | No |
| Type | Suspended Drum Tilt & Dumper |
| Material | Steel |
| Drum Capacity | 5, 6, or 6.5 gal |
| Color | Blue |
| Manufacturers Part Number | PCT-5 |
| Motor Type | Manual Tilt |
| Brand | Vestil |