Vestil Steel Fork Mounted Drum Gripper, 55 Gallon, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This pair of Fork Mounted drum grippers are designed for use with fork trucks fitted with hydraulic lateral fork positions only. Easily attaches to your forks for easy drum positioning. Available for use with steel drums. Secure to forks with friction-lock screw mechanism. Use in industrial applications for optimal results.
PRICE
$305.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-5/16 in |
| Height | 3 in |
| Weight Capacity | 800 lbs |
| Weight | 42 lbs |
| Fork Opening | 5-1/2 x 2-1/2 in |
| Fits Drum Diameter | 22-1/2 in |
Product Details
| Assembly Required | No |
| Type | Drum Gripper |
| Color | Blue |
| Style | Fork Mounted |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | FDG-55 |
| Brand | Vestil |
Warranty
| Warranty | 90 |