INSIZE 5003-1E 3-Piece Digital Caliper, Micrometer & Steel Rule Measuring Set
|
Questions & Answers (0)
Product Description
InSize 3 Piece Measuring Tool Set-Elec. Caliper, Micrometer & Steel Rule, 5003-1E
Includes: Electronic caliper, range 0-6"/0-150mm,resolution .0005"/0.01mm (order no. 1108-150). Outside micrometer, range 0-1",graduation .0001" (order no. 3202-1) 3) Steel rule, 6"/150mm (order no. 7110-150) Supplied in fitted storage case
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Inside Measurement | 0 |
| Metric or Inch | Inch, Metric |
| Min Outside Diameter | None in |
| Min Measurement | 0 |
| Max Measurement | 25150 mm |
| Resolution/Graduation | Various (Set) |
Product Details
| Number of Pieces | 3 |
| Case | Yes |
| Dial Face Color Family | White |
| Power Source | Battery |
| Mechanical Or Digital | Mechanical, Digital |
| Thumb Roller | Yes |
| Set Contents | Caliper, Micrometer, Rule |
| IP Rating | None |
| Manufacturers Part Number | 5003-1E |
| Inside Diameter Contact Point Material | Stainless Steel |
| Brand | InSize |
| Battery Type | CR2032 |
| Type | Precision Measuring Set |
| Digital | Yes/No |
| Measuring Face Material | Stainless Steel |
| Data Output | No |
| Style | General Purpose |
| Digital Counter | No |
| Accuracy (+/-) | Various (Set) |
| Fraction Option | No |
| Frame Material | Stainless Steel |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |