Global Industrial
Model # :WB987380
Global Industrial Carbon Steel Salvage Transport Overpack Drum 85 Gallon Open Head
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial STEEL SALVAGE TRANSPORT OVERPACK DRUM
Salvage Drums overpack leaking Drums and Sorbents for DOT Compliant shipments.
Steel salvage drum is used for shipping a leaky, damaged or non-compliant steel or poly drum, and as a safeguard against a drum that can rupture during transport. Salvage drum can also be used to overpack containers, for containment/transport of soiled sorbents and hazardous solids, or in spill kits for the clean-up of contaminated sites. Constructed of high quality carbon steel, drum meets the UN design type requirements. Salvage drum features a yellow body with a multilingual salvage drum logo, and drum cover includes a bolt securement ring and an EPDM gasket.
Salvage Drums overpack leaking Drums and Sorbents for DOT Compliant shipments.
Steel salvage drum is used for shipping a leaky, damaged or non-compliant steel or poly drum, and as a safeguard against a drum that can rupture during transport. Salvage drum can also be used to overpack containers, for containment/transport of soiled sorbents and hazardous solids, or in spill kits for the clean-up of contaminated sites. Constructed of high quality carbon steel, drum meets the UN design type requirements. Salvage drum features a yellow body with a multilingual salvage drum logo, and drum cover includes a bolt securement ring and an EPDM gasket.
PRICE
$379.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 37 in |
| Weight | 63 lbs |
| Thickness | 1.2 Top; 1.2 Body; 1.2 Bottom mil |
| Diameter | 26 in |
Product Details
| Assembly Required | No |
| Type | Skolnik 85 Gallon Open Head Steel Salvage Transport Overpack Drum |
| Solid UN Rating | 1A2/X440/S |
| Color | Yellow |
| Capacity | 85 gal |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 987380 |
| Brand | Global Industrial |
Compliance & Certifications
| UN Rating | 1A2T/Y320/S |