Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB795275

Global Industrial™ Carbon Steel Drum 30 Gallon Open Head

Product Description
Global Industrial™ 30 GALLON OPEN HEAD STEEL DRUM

Meets UN Standards. Ideal for containing, storing and transporting hazardous and non-hazardous materials. Complies with Title 49, Code of Federal Regulations and are UN approved. Corrosion resistant interior. 0.9 mm thickness; inside dia. 18.25". Open Head Drum has a removable top, EPDM "D" gasket and 12 gauge bolt ring. Ideal for liquid storage in the vertical position only.

UN Ratings:
Liquid - 1A2/Y1.5/150
Solid - 1A2/X235/S

PRICE
$229.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/4 in
Depth18-1/4 in
Height27-1/2 in
Inside Length18-1/4 in
Inside Width18-1/4
Weight33 lbs
Diameter18-1/4 in

Product Details

Assembly RequiredNo
TypeOpen Head
Solid UN Rating1A2/X235/S
ColorBlack
StyleEPDM "D" Gasket & Bolt Ring
Capacity30 gal
MaterialSteel
Manufacturers Part Number795275
BrandGlobal Industrial

Compliance & Certifications

UN Rating1A2/Y1.5/150