Witt Steel Square Secure Document Container, 32 Gallon, Black
|
Questions & Answers (0)
Product Description
Secure document containers provide secure storage for confidential files waiting to be shredded. Document containers store medical records, personnel files and other confidential papers. Narrow paper slot allows easy file storage while preventing unwanted access to storage area. Private document containers are made with fire-safe steel. Confidential waste containers include cylinder lock with 2 keys for security. Document receptacles help facilities comply with federal HIPAA regulations. Closed-Top Containers feature a locking top panel door with narrow slot for secure storage. Made in the USA.
PRICE
$475.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 32 in |
Product Details
| Type | Secure Document Trash Can |
| Color | Black |
| Opening | Top |
| Lid | Yes |
| Capacity | 32 gal |
| Lid Type | Flat Lid |
| Material | Steel |
| Manufacturers Part Number | 32MSR-CB |
| Indoor/Outdoor | Indoor |
| Shape | Square |
| Brand | Witt Industries |