Keep storage cabinet off the floor with this rugged steel base.
Durham Mfg.® Steel Storage Parts Bin Cabinet Base
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Width | 33-3/4 in |
| Depth | 12 in |
| Height | 8 in |
Product Details
| Material | Steel |
| Construction Type | All-Welded |
| Color | Gray |
| Manufacturers Part Number | BBC-12 |
| Brand | Durham Mfg. |
Related Products
Heavy Duty Lockable Storage Cabinets (Recessed Door Style): Recessed Doors Cast Iron Pad-lockable Handle 3-point locking system with pad-lockable cast steel locking handle (pad-lock not included) 7 gauge leaf hinges to prevent sagging Double doors open at 180° for full access to product Shelves bolt into place easily using fasteners provided and adjust on 2-1/4" centers 6"H base/legs which provide access for forklifts; prepunched holes allow for lagging to the floor Cabinets ship fully assembled Durable, textured, powder coat finish
FM Approved, Flammable Storage Cabinet with Legs, 90 Gallon, 2 Doors, Self Close, 2 Shelves, Legs, Safety Yellow Features: Sturdy all welded double wall steel construction 2" wide louvers support shelves, adjustable on 4" centers 2" Deep leak proof base Safely contains hazardous chemicals reducing the risk of fire Electrical ground to aid in the elimination of an electrostatic discharge Units come fully assembled and ready for use Improved security with recessed lockable paddle latch and 3 point locking system 6" Box style legs allow for lagging to the floor, moving with forklift, and ...
Base Cabinets -Constructed of solid hardwood, solid maple and maple veneers. Base cabinets with choice of three styles: door cabinet, door/drawer cabinet or drawer cabinet. Cabinets can be ganged together to create a wall of base cabinets. All cabinets measure 36"W x 22"D x 35"H. They are finished with a chemical resistant, earth-friendly UV finish. Tops and rubber base molding sold separately. Base molding sold by the foot. Features: Base cabinets with two lockable drawers over two lockable doors Cabinet with four locking drawers Diversified Woodcrafts Inc. is SEFA compliant and MAS ...
FM Approved, Flammable Storage Cabinet, 60 Gallon Paint and Ink Storage, 2 Doors, Manual Close, 5 Shelves, Safety Yellow Features: Sturdy all welded double wall steel construction 2" wide louvers support shelves, adjustable on 4" centers 2" Deep leak proof base Safely contains hazardous chemicals reducing the risk of fire Units come fully assembled and ready for use Electrical ground to aid in the elimination of an electrostatic discharge Improved security with recessed lockable paddle latch and 3 point locking system Bunged air vents on each side of the cabinet allow for ventilation ...
With heavy-duty resin construction, Suncast Commercial Storage stands up to any job. Built with reinforced adjustable shelving and lockable handles, these durable, blow-molded cabinets are designed to protect critical equipment and gear, and keep tools stored safely out of harm's way. The resin housing is resilient to warping, rusting, and denting, but is lightweight enough to make set up easy. Unlike other products with bulky, squared off edges, Suncast Commercial products feature a sleek design that elevates your work environment, creating an attractive space.