Tennsco Mobile Steel Dolly For 36"Wx18"D Cabinets, Medium Gray
Write a Review
|
Questions & Answers (0)
Product Description
36x18" mobile dolly for storage cabinets. All Tennsco products are Proudly Made in the USA.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Gauge | 22 ga |
Product Details
| Type | Accessory |
| Shelf Capacity | 200 lbs |
| Color | Gray |
| Door Type | Solid |
| Series | Cabinet Dolly |
| Handle Type | Lever |
| Material | Steel |
| Construction Type | Assembled |
| Description | Mobile Cabinet Dolly |
| Package Quantity | 1 |
| Manufacturers Part Number | CK18-MGY |
| Brand | Tennsco |