Pac Strapping Regular Duty Snap On Steel Strapping Seals, 5/8" Strap Width, Silver, Pack of 2500
Write a Review
|
Questions & Answers (0)
Product Description
These 5/8" seals are ideal to use with steel strapping tools. These snap-on seals have a thickness of 0.020 ga. They come as 2500 per box.
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 0.020 mil |
| Strap Width | 5/8 in |
Product Details
| Style | Open |
| Type | Seals |
| Applicable Materials | Steel |
| Material | Steel |
| Package Quantity | 2,500 |
| Color | Silver |
| Seal Type | Snap-On |
| Manufacturers Part Number | OST58C |
| Duty | Regular Duty |
| Brand | Pac Strapping |