The Werner A510004 Steel Replacement Concrete Bolts are to be used with the 10K Steel Mega-Swivel for concrete applications. Pack of 10.
Werner® Replacement Concrete Bolts, 3/4" Dia., Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
10
10
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 10,000 lbs |
| Weight | 2 lbs |
| Mount Hole Diameter | 3/4" in |
Product Details
| Style | Connecting Hardware |
| Type | Replacement Bolt |
| Material | Steel |
| Package Quantity | 10 |
| Description | Replacement Concrete Bolts |
| Color | Silver |
| Manufacturers Part Number | A510004 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA 1910.140 & 1926.502 Standards |