Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bishamon

Model # :WB750206

MPN #: LV-10W

Bishamon® SkidLift Foot Operated High-Lift Skid Truck, 1100 lb. Capacity, 27"W x 42-1/2"L Forks

Product Description
Bishamon® skid lift trucks are rugged, high-elevating, fork style lifts that provide improved ergonomics and a functional ease of access for your workers. By raising the top of the load to a convenient working height and providing easy mobility, these skid lifts improve material handling productivity and help to reduce worker injuries. These versatile lifts offer dual functionality, as the mobility feature allows skids to be moved in and out of work areas. Durable welded steel trucks have a durable powder coat finish. Skid truck includes twin heavy duty lifting chains with a 2:1 lifting ratio. Rolls smoothly on polyurethane wheels (steer wheels offer locking foot brake). For use with Single-faced Pallets, Skids and Bulk Containers only. 1 Year Limited Warranty.

Manual Skid Lifts have an integrated foot operated premium hydraulic pump for smooth lifting.

PRICE
$4,299.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
4299.00
Buy 3+ units
4085.00Save $214.00 (5%)
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-1/2 in
Width27 in
Height42-1/2 in
Lowered Height3-1/3 in
Raised Height32-3/4 in
Weight Capacity1100 lbs
Distance Across Forks27 in
Wheel Diameter6 in
Fork Length42-1/2 in
Fork Width6 in
Distance Between Forks15 in

Product Details

Assembly RequiredNo
TypeFoot Operated High-Lift Pallet Jack
ColorBlue
Load Wheel MaterialPolyurethane
Lift Time50 Strokes
MaterialSteel
OperationManual
Manufacturers Part NumberLV-10W
BrandBishamon