Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pramac

Model # :WB988483

MPN #: PMC-HIPM-27-DC

Pramac Battery Powered High-Riser Skid Lifter, 2200 lb. Capacity, 26-1/2"W x 45"L Forks

Product Description
The Pramac High-Rise Skid Truck can be used as a mobile workstation or for lifting single-faced pallets or skids. 12V DC powered unit features a 1.6 KW lift motor, 60AH battery and onboard charger for convenient lifting. Automatic side stabilizers provide balance to the unit when the load is lifted for maximum stability (unit will not move when load is lifted). Ergonomic handle design offers simple and comfortable operation. Durable steel construction features a durable powder coated light green finish.

Note: For use with Single-Faced Pallets, Skids and Bulk Containers. Truck is designed to Lift Open-Bottom Skids, or Boxes and Baskets.

PRICE
$5,039.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width27 in
Height49-1/2 in
Lowered Height3-3/8 in
Raised Height31-1/2 in
Weight Capacity2200 lbs
Weight355 lbs
Distance Across Forks27 in
Wheel Diameter8 in
Fork Length45 in
Fork Width6-5/16 in
Distance Between Forks14-3/8 in

Product Details

Assembly RequiredNo
TypeElectric Powered High-Lift Pallet Jack
ColorLight Green
Wheel TypeSolid
Load Wheel MaterialPolyurethane
Voltage12 V
MaterialSteel
OperationElectric
Manufacturers Part NumberPMC-HIPM-27-DC
Steer Wheel MaterialRubber
BrandPramac