Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB989066

Global Industrial™ Battery Powered High-Lift Skid Truck, 3300 lb. Capacity, 21"W x 44"L Forks

Product Description
✓ 3300 lb payload capacity
✓ Slip-resistant, ergonomic handle improves operator comfort
✓ Support legs automatically extend when in use for stability

Help limit or eliminate injury on the job in warehouses and distribution centers with this Global Industrial™ Battery Powered High-Lift Skid Truck. An ergonomic loop handle places all the controls within easy reach and is coated in a soft plastic material that minimizes vibration and stays a comfortable temperature even in cold and hot conditions. Made of durable steel with red & black scratch-resistant enamel paint, this battery-powered jack truck raises single-faced pallets or skids up to 3300 lbs to a comfortable working height with ease. Limited 1-Year Warranty.

  • 23-second lift time at maximum capacity
  • 3-5/16" lowered height, 31" raised height
  • 3" load & 6" steer polyurethane wheels
  • Includes a 12V battery & external charger
  • Integrated battery level indicator
  • 21"W x 44"L forks with 21" distance across forks
  • No assembly required
  • PRICE
    $2,959.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    2959.00
    Buy 3+ units
    2809.00Save $150.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length44 in
    Width21 in
    Height24-13/16 in
    Lowered Height3-5/16 in
    Raised Height31 in
    Weight Capacity3300 lbs
    Weight327.8 lbs
    Fork Length44 in
    Fork Width6-1/2 in
    Distance Between Forks8 in
    Distance Across Forks21 in
    Wheel Diameter6 in

    Product Details

    Assembly RequiredNo
    Lift Time10 to 12 Seconds (Unloaded)
    MaterialSteel
    OperationElectric
    Manufacturers Part Number989066
    BrandGlobal Industrial
    TypeElectric Powered High-Lift Pallet Jack
    ColorRed
    Wheel TypeSolid
    Load Wheel MaterialPolyurethane
    Voltage12 V
    Steer Wheel MaterialPolyurethane

    Warranty

    Warranty1 Year