Global Industrial
Model # :WB239804
Global Industrial™ Steel Triple Elbow Corner Guards 42"H X 46-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
TRIPLE ELBOW CORNER WALL GUARDS
These 90 degree corner guards fit snug around corners to protect machinery, buildings and offices. Corner guards are made with heavy duty welded steel for years of durability. Scratch resistant yellow powder coat finish with black 3"W safety stripes for high visibility. Triple elbow guards are constructed of 4" schedule 10 steel pipe with 4-1/2" outer diameter. Welded Base plates measure 8" x 8" with 7/8" x 1-1/4" slotted bolt holes that allow floor anchoring.
These 90 degree corner guards fit snug around corners to protect machinery, buildings and offices. Corner guards are made with heavy duty welded steel for years of durability. Scratch resistant yellow powder coat finish with black 3"W safety stripes for high visibility. Triple elbow guards are constructed of 4" schedule 10 steel pipe with 4-1/2" outer diameter. Welded Base plates measure 8" x 8" with 7/8" x 1-1/4" slotted bolt holes that allow floor anchoring.
PRICE
$249.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-1/2 in |
| Height | 42 in |
| Tube Diameter | 4-1/2 in |
Product Details
| Assembly Required | No |
| Type | Corner Machine Guard |
| Mounting Location | Floor |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 239804 |
| Mounting Style | Fixed |
| Brand | Global Industrial |