Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232168

MPN #: VGP-100

Vestil™ Steel V-Groove Pipe Mover with Pneumatic Wheels, 600 lb. Capacity

Product Description
V-groove pipe mover makes pipe and tubing measuring up to twenty (20) feet long easily moved by one (1) person. The V-groove design keeps loads at the horizontal center of gravity for maximum stability and safety. Large tires will support heavy loads. Includes a handle for added maneuverability.

Features:
  • Oversize wheels allow for use over rough terrain
  • Welded steel handle provides easy maneuvering
  • Powder-coat blue provides a durable finish


PRICE
$445.95

1
1
Expected on or around 10/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-1/8 in
Width23-3/8 in
Height38 in
Weight Capacity600 lbs
Weight63 lbs
Wheel Diameter16 in
Gauge3/16
Deck Height17-1/8 in

Product Details

Assembly RequiredYes
TypePipe Mover
ColorBlue
Wheel TypePneumatic 2 Rigid
Number of Cradles1
MaterialSteel
Manufacturers Part NumberVGP-100
BrandVestil

Warranty

Warranty90