Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253646

MPN #: FLDM-2-72

Vestil™ Steel Front Load Dumpster Mover, 2000 lb. Capacity

Product Description
When a dumpster needs to be transported, the dumpster mover is there for the job! This unique design provides a safe and efficient way to maneuver front load dumpsters and hoppers. With forks set at a permanent 72" wide, the ability to utilize vertically fixed fork pockets has rarely been easier.

Features:
  • Non-adjustable fork width
  • 7-5/8" fork pocket width
  • Closed ended fork pockets
  • Star knobs and chain included


PRICE
$1,359.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length78-1/16 in
Width78-3/4 in
Height12-15/16 in
Weight Capacity2000 lbs
Weight288 lbs
Center to Center of Fork Tine20-1/2 in
Fork Opening7-5/8 x 2-5/8 in

Product Details

Assembly RequiredNo
ColorYellow
MaterialSteel
Manufacturers Part NumberFLDM-2-72
BrandVestil

Warranty

Warranty90 yr