Vestil Portable Carpet Dolly Cart with Pneumatic Casters CARPET-45 500 Lb.
|
Questions & Answers (0)
Product Description
PORTABLE CARPET DOLLY, CARPET CART
Perfectly Balanced Dolly offers easy Movement of Carpet Rolls.
This Carpet Dolly allows one person to easily transport long, heavy rolls of carpeting. Carpet Dolly has a 60"L x 16"W platform with a V-groove that helps to hold the roll in place when transporting. All-welded steel construction has a durable powder coat finish. Two 16" full pneumatic wheels offer easy, smooth rolling over any indoor or outdoor surface. Assembles easily.
Perfectly Balanced Dolly offers easy Movement of Carpet Rolls.
This Carpet Dolly allows one person to easily transport long, heavy rolls of carpeting. Carpet Dolly has a 60"L x 16"W platform with a V-groove that helps to hold the roll in place when transporting. All-welded steel construction has a durable powder coat finish. Two 16" full pneumatic wheels offer easy, smooth rolling over any indoor or outdoor surface. Assembles easily.
PRICE
$315.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 26 in |
| Height | 20 in |
| Weight Capacity | 500 lbs |
| Weight | 45 lbs |
| Wheel Diameter | 16 in |
| Deck Height | 20 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Cart |
| Color | Blue |
| Wheel Type | Full Pneumatic |
| Number of Cradles | 1 |
| Material | Steel |
| Manufacturers Part Number | CARPET-45 |
| Brand | Vestil |