Vestil Steel Variable Height Pail Dispenser, 125 lb. Capacity Blue/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Variable height pail dispenser provides several settings for dispensing five (5) gallon plastic or steel pails. Dispense by turning the hand cable winch. Steel construction with a baked-in powder-coated toughness. Use in industrial applications for optimal results.
PRICE
$1,259.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-7/8 in |
| Width | 26 in |
| Height | 71-1/4 in |
| Raised Height | 71-3/4 in |
| Weight Capacity | 125 lbs |
| Weight | 105 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Pail Lifter |
| Powered or Manual Lift | Manual |
| Drum Compatibility | Steel Drum/Plastic Drum |
| Color | Blue/Yellow |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Material | Steel |
| Manufacturers Part Number | LLW-PAILD-100 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |