Stainless Steel Twin 9" Tissue Dispenser
|
Questions & Answers (0)
Product Description
Twin 9" jumbo roll tissue dispenser in a stainless steel finish is universal for all brands of 9" jumbo roll tissue with a 3-3/8" core. Sliding panel ensures the use of one roll at a time. Double-latch lock prevents theft and waste while the translucent cover enables easy detection of low paper supply. Includes 1 key, and hardware pack.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 5-1/2 in |
| Height | 11-3/4 in |
| Weight | 8 lbs |
Product Details
| Style | Jumbo |
| Mounting Location | Wall |
| Capacity | Two 9" Jumbo Rolls |
| Material | Stainless Steel |
| Color | Stainless |
| Manufacturers Part Number | RD0327-09F |
| Brand | Palmer Fixture |