Flextur Steel Label Dispenser, 12"L x 15"W x 7"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Label Dispenser brings order and efficiency to your packing station. Built from durable steel, it's designed to organize and manage labels, tape, and other materials on small to medium rolls. Perfect for busy workstations, this dispenser integrates seamlessly with Flextur Packing Stations and metal pegboard/tool board systems. You can easily move or reposition it to the most convenient spot, helping streamline your workflow and reduce clutter. American Made in Dalton, Ohio U.S.A.
PRICE
$455.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 15 in |
| Height | 7 in |
| Weight | 12 lbs |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | 73528570 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |