Optional Steel Platform 273518 for Wesco® Hand Winch Lift Trucks
Write a Review
|
Questions & Answers (0)
Product Description
SLIP-ON PLATFORM FOR Wesco® HAND WINCH LIFTERS
Optional Slip-On Platform converts the Truck into a versatile Platform Lifter. Platform is usable in the down position only.
Optional Slip-On Platform converts the Truck into a versatile Platform Lifter. Platform is usable in the down position only.
PRICE
$139.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/4 in |
| Width | 20-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 0.5 lbs |
| Platform Width | 20-1/2 in |
| Platform Dimensions | 24-1/4 x 20-1/2 in |
| Platform Length | 24-1/4 in |
Product Details
| Assembly Required | No |
| Type | Optional Platform |
| Color | Orange |
| Lift Type | Hand Winch |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 273518 |
| Brand | Wesco |