Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WB988957

MPN #: LPS4814ND1

Magliner® LiftPlus™ Folding Battery Powered Lift Truck LPS4814ND1 - 24" Platform & Forks

Product Description
Magliner® LiftPlus™ FOLDING BATTERY POWERED LIFT TRUCK WITH 24" PLATFORM & FORKS

Versatile Battery Powered Lift Truck handles Any Job for Any Environment and Folds for Compact Storage!

This powered lift truck is great for industrial sites, warehouses, food service operations, offices and more. Lift truck can also be used as a hand truck or a portable work bench. Portable stacker folds for easy transport and compact storage and fits through standard doorways.

Lift truck features easy-to-use hand operated controls and an overweight indicator light. Unique screw drive mechanism requires no adjustment and raises or lowers platform with precision that hydraulics or chains can't match.

Powered lift stacker includes a rechargeable, maintenance-free 12V battery that offers a lift speed of 2" per second (with 100 lb. load) and 125 lift cycles per charge. Includes 110V AC battery charger and charging indicator. Stacker moves easily on 13" rubber wheels and two 2-1/2" swivel front casters. Locks into position using an integral hand brake and 10" dual disc brakes on rear wheels. UL and CE certified. 3 Year Limited Warranty.

Truck includes a 24"W x 24"D Steel Platform and 18"L x 21"W Forks.

PRICE
$5,069.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width21 in
Height60 in
Lowered Height3-1/2 in
Raised Height48 in
Weight Capacity350 lbs
Weight140 lbs
Fork Length18 in
Platform Length24 in
Front Wheel Diameter2-1/2 in
Platform Width24 in
Rear Wheel Diameter13 in
Platform Dimensions24 x 24 in
Folded Dimensions22"L x 13"W x 60"H

Product Details

MaterialSteel/Aluminum
Lift Time2" per Second with 100 lb. Load
OperationPowered
Manufacturers Part NumberLPS4814ND1
Number of Wheels4
BrandMagliner
Wheel MaterialRubber
Battery Type12 V Rechargeable, Maintenance-Free
TypeFolding Battery Powered Lift Truck
ColorBlack
Caster Type(2) Rigid, (2) Swivel
Voltage110 V

Warranty

Warranty3 yr