- Manufactured to exceed all ASME B30.20 and OSHA regulations.
- Painted safety yellow for increased visibility.
- ALL material handling equipment proof loaded and shipped with certifcation paperwork
- .Inward swing, self-closing locking access door.
- Durable construction ideally suited to jobsite or warehouse use. Made in U.S.A.
- MUST be tied to forklift during use
M & W 4' x 4' Forklift Personnel Basket, 1000 lb. Capacity, Yellow - 20988
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9,299.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 53 in |
| Weight Capacity | 1000 lbs |
| Weight | 800 lbs |
| Fork Opening | 7-5/8 x 3-5/8 in |
Product Details
| Assembly Required | No |
| Type | Personnel Basket |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | 20988 |
| Brand | M&W |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | ASME B30.20 |