Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985056

MPN #: FTLP-5454

Forklift Loading Platform Attachment FTLP-5454 2000 Lb. Capacity

Product Description
Forklift Attachment is ideal for Facilities without a Loading Dock

This portable loading platform offers a safe and quick method to load/unload cargo and equipment with a fork lift when no dock bay is available. Simply insert forks into the pockets of the platform, secure to the forklift with the safety chain and the cargo is ready to be loaded onto a truck or trailer. Platform includes a 12"L loading ramp that rotates and locks vertically to help retain the load, three 6"H side retaining walls and four tie-down rings (tie-downs not included). Durable welded steel construction for long life and a high-traction treadplate platform surface for safety.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,497.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width54 in
Height14-7/8 in
Weight Capacity2000 lbs
Weight276 lbs
Fork Opening7-1/2 x 2-1/2 in

Product Details

Assembly RequiredNo
TypeLoading Platform
MaterialSteel
ColorBlue
Manufacturers Part NumberFTLP-5454
BrandVestil