Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3786450

MPN #: 99664T

New Age Industrial Order Picker Platforms with 2 Quick-Change Shelves, Toyota Lifts, 48"L x 40"W

Product Description
The New Age Industrial 99664T is a heavy-duty, high-capacity "man-up" order picker platform precision-engineered for Toyota lifts. Designed for high-volume vertical distribution, this cage provides a secure, stable mobile workspace that maximizes operator efficiency while minimizing battery strain.

Features:
  • Capacity: 2,000 lbs. total; 250 lbs. per shelf.
  • Dimensions: 40"W x 76"H x 48"L.
  • Safety & Containment: Features an anti-tip bracket with a replaceable oak clamp block for a locked, secure connection to the lift.
  • Shelves are pitched at a 4° angle with durable aluminum amplimesh sides to ensure product security during transit.
  • Versatility: Includes two reinforced, tool-free adjustable shelves for rapid adaptation to changing load requirements.
  • Shelf Type : Top & Middle: Quick-Change Removable & Interchangeable, Bottom: Fully (All) Welded
  • Shelf Style: Top: Solid, Middle: Solid, Bottom: Solid With Non-Slip Grip Tape
  • Casters: (2) New Age Industrial C518 Plate Type Platform Caster, Rigid, 6" Diameter, 2"W Face, Polyolefin Hub, Polyurethane Tread, Weight Capacity 700 lbs Per Caster, Blue & Tan, (2) New Age Industrial C511 Plate Type Platform Caster, Swivel w/ Brake, 6" Diameter, 2"W Face, Polyolefin Hub, Polyurethane Tread, Weight Capacity 700 lbs Per Caster, Blue & Tan
  • For Use With: New Age Industrial Casters Model #C511 (6" Swivel Platform Plate Type w/ Brake), New Age Industrial Casters Model #C518 (6" Rigid Platform Plate Type), New Age Industrial Anti Slip Tape Model #0378, New Age Industrial Order Picker Shelf Model #99664S30, New Age Industrial Lock Washer Model #0410, New Age Industrial Hex Bolt Model #0408, New Age Industrial Oak Clamp Block/Wooden Gripper Block Model #0407, New Age Industrial Anti-Tip Bracket Model #46009, New Age Industrial Ware Strips/Safety Retaining Tabs Model #60513, Various Containers/Totes/Boxes/Crate/Pan Types, Sizes & Weights, Toyota Forklifts Or Man-Up Order Pickers & Lifts
Constructed from high-tensile, primary-grade aluminum, the 99664T is built for longevity and rust resistance. It is the ideal solution for enhancing safety and productivity in demanding warehouse environments. We do not sell direct; please visit our website to find your nearest representative or dealer.

PRICE
$5,209.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height76 in
Weight Capacity2000 lbs
Weight223 lbs
Shelf SpacingAdjustable in
Platform Width43-1/2 in
Fork Opening28-1/2 x 3-7/8 in
Shelf Clearance14-1/8 in
Platform Length52-3/4 in

Product Details

Assembly RequiredNo
TypeLoading Platform
Shelf Capacity250 lbs
ColorSilver
Caster TypePlate Type (Platform)
Number of Shelves2
MaterialAluminum
Manufacturers Part Number99664T
Load TypeTop Surface-Loading With Multi-Directional Access
Shelf MaterialHigh-Tensile Extruded Aluminum
BrandNew Age Industrial

Warranty

Warranty1 yr