Keysco Portable Workstand, Steel, 33"W x 13"D x 45"H, 400Lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Work Stand is strong, safe and econimical. Thick foam padding protecs from scratching, and the chain adjusts to different working heights. Made of galvanized tubular steel.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 17 in |
| Height | 24 in |
| Weight | 59 lbs |
| Max Height | 45 in |
| Low Height | 19 in |
Product Details
| Assembly Required | Yes |
| Type | Portable Workstand |
| Capacity | 400 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 78024 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |