Desk Organizers & Trays
Availability
Special Price
Type
Brand
Height
Capacity
Color
Price
Related Products
FULL WIDTH DESK TOP ORGANIZERS High Capacity Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes two 46-1/2"W adjustable shelves with 8 sliding metal dividers. Side compartment features 3 adjustable hardboard shelves. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.
FULL WIDTH DESK TOP ORGANIZERS Low Profile Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. Low profile unit features a 9"W literature rack with label holders and 2 adjustable hardboard shelves. Measures 12"D x 18"H ...
Stacking letter trays offer a durable, lightweight design with polished edges. Smooth, curved edges feature a hint of green to emulate the look of real glass. Nonskid feet protect desktop surfaces and keep your important papers on your desktop. Capacity is 2-1/2". Letter trays are made of durable acrylic and do not require stacking supports for stacking.
FULL WIDTH DESK TOP ORGANIZERS 47"W Organizer Ideal for desks and credenzas. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes 2 full width shelves with 8 adjustable, sliding metal dividers. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.
Officemate®Stackable Desk Trays Side Load 13-3/16" x 9" x 2-3/4" 2 Pack Black Side-loading trays stack securely to form a convenient method of desktop organization. Durable injection-molded plastic design features a ribbed bottom to prevent paper from sticking. Each tray stacks with most other desk tray models. Built-in handles make trays easily portable.