3M Steri-Drape X-ray Image Intensifier (C-Arm) Drape 1013, 41" x 64", 10/bx, 4 bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
The 3M™ Steri-Drape™ X-ray Image Intensifier (C-Arm) Drape 1013 is a large polyethylene bag with four adhesive tabs to help ensure a reliable seal. This drape is used during surgical procedures that require coverage of the C-Arm when present in the sterile field. Covers equipment to provide a sterile barrier between the equipment and the sterile field, Specially designed to fit equipment to reduce draping time, Protects equipment from exposure to fluid or contaminants, 10 ea/bx, 4 bx/cs.
PRICE
$425.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 |
| Width | 41 |
Product Details
| Type | X-ray Image Intensifier Drape |
| Material | Plastic |
| Sterile | Yes |
| Package Quantity | 40 |
| Color | Transparent |
| Application | Equipment Drape |
| Manufacturers Part Number | 7100089068 |
| Brand | Steri-Drape |