3M Steri-Drape Laparotomy/Laparoscopy Drapes 1031, 112"x72", Supine Position, 10/bx, 2 bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
Laparotomy Drape, absorbent prevention fabric, adhesive aperture Absorbent throughout entire drape, Resistant to Strikethrough, Fluid Control Features, Reliable, dependable adhesive.
PRICE
$515.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 112 |
| Width | 72 |
Product Details
| Type | Laparoscopy Drape |
| Material | Fabric |
| Sterile | Yes |
| Package Quantity | 20 |
| Color | Blue |
| Application | General Surgery |
| Manufacturers Part Number | 7000002775 |
| Brand | Steri-Drape |