3M Steri-Drape Adhesive Aperture Drape 9050, 90" x 118", 10 Each/Carton, 2 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
Adhesive Aperture Drape, absorbent prevention fabric, oval aperture Resistant to Strikethrough, Reliable adhesive around aperture stays secure throughout the procedure, Fluid Control Features, Superior Strength and Comfort.
PRICE
$315.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 118 |
| Width | 90 |
Product Details
| Type | Aperture Drape |
| Package Quantity | 20 |
| Color | Blue |
| Application | General Surgery |
| Manufacturers Part Number | 7000002688 |
| Brand | Steri-Drape |