3M Steri-Drape Large Ophthalmic Sheet w/Aperture, 2 Pouches, 1065B, 14/Carton, 2 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Steri Drape™ Large Ophthalmic Sheet, the ophthalmic drapes are available in a variety of sizes with different design features to meet the needs and surgery requirements of ophthalmic surgeons worldwide. Adhesive film isolates the surgical site from lid margins, eyelashes and eyebrows to help reduce the risk of surgical site contamination, Incise film adheres to the surgical site to provide a sterile surface at the beginning of surgery, Draping used during surgical procedures.
PRICE
$595.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 |
| Width | 108 |
Product Details
| Type | Ophthalmic Sheet |
| Material | Fabric |
| Sterile | Yes |
| Package Quantity | 28 |
| Color | Blue |
| Application | EENT |
| Manufacturers Part Number | 7100246032 |
| Brand | Steri-Drape |