3M Steri-Drape Adhesive Split Sheet 9196, 90" x 102", 10 Each/Carton, 2 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
Surgical drape sheets with a low profile, roomy pouch to collect fluids flowing from the operative site during arthroscopic surgery. Available with one or two exit ports for drainage. Resistant to Strikethrough, Fluid Control Features, U-pouch collects and contains fluids to help keep patients and table dry, and to help minimize the risk of exposure to healthcare personnel, Fluid collection U-pouch helps reduce cleanup time to help improve OR productivity and OR turnover time.
PRICE
$669.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 102 |
| Width | 90 |
Product Details
| Type | Split Sheet |
| Material | Fabric |
| Package Quantity | 20 |
| Application | Orthopedics |
| Manufacturers Part Number | 7000002777 |
| Brand | Steri-Drape |