General Supplies
Brand
Free Shipping
Length
Type
Color
Price
Related Products
Drapes made from clear polyethylene plastic with a matte finish and include an adhesive strip for secure adhesion. Polyethylene film helps create a barrier to inhibit fluid strike-through and help provide a resistance to fluid strike through layer around the sterile field, Adheres to dry skin to help prevent fluids from running under drape and patient, minimizing the risk of body fluid exposure to healthcare personnel and making clean up easier, Conformable adhesive strip helps secure the drape, especially in hard-to-drape areas, Matte finish helps reduce glare from drape surface, ...
The Steri Drape™ Isolation Drape provides a vertical barrier to keep the C arm isolated from the sterile surgical field during hip/femur fracture or trauma procedures. Available with Incise Film and pouch. All-in-one draping system that helps make draping quick and convenient by eliminating the need to drape the image intensifier (C-arm), which can save time and money, Helps create a vertical sterile barrier between the sterile and non-sterile fields, Impervious polyethylene film provides a barrier to liquids, reducing exposure to blood and body fluids, Clear film allows the ...
3M™ Steri Drape™ U Drape is a plastic, split sheet with a U shaped aperture cut in one end. For creating a sterile barrier during surgical procedures. Impervious plastic film provides a barrier to liquids, reducing exposure to blood and body fluids, Reliable adhesive around slot stays secure throughout the procedure, Polyethylene film is transparent and conformable for easy positioning and draping, helping to save time, Matte finish reduces glare from drape surface during procedure, Adheres to dry skin to help prevent fluids from running under drape and patient, minimizing the ...
3M™ Ioban™ 2 antimicrobial incise drapes adhere securely to the skin, reducing the risk of drape lift which can lead to an increase in wound contamination. The iodine impregnated adhesive on the drape provides continuous broad spectrum antimicrobial activity all the way to the incision edge and helps reduce the risk of wound contamination. 1. Dewan PA, Van Rij AM, Robinson RG, Skeggs GB, Fergus M. The use of an iodophor impregnated plastic incise drape in abdominal surgery – a controlled clinical trial. 2. French MLV, Eitzen HE, Ritter MA. The plastic surgical adhesive drape: ...
Unique framed delivery system enables simplified, one-person application. Size (10.5" x 8") is ideally suited for high-volume minimally invasive implant procedures. Iodophor-impregnated adhesive provides continuous, broad-spectrum antimicrobial activity, and superior adhesion to the skin and wound edge. Strong, conformable and breathable polyester incise film provides a sterile surface, and helps to decrease bacterial contamination from skin to gloves, gowns, instruments and implants.