Adhesive Towel Drape, absorbent prevention fabric Resistant to Strikethrough, Reliable, dependable adhesive, Fluid Control Features.
3M Steri-Drape Adhesive Towel Drape 39" x 29", Absorbent Prevention Fabric, 40/bx, 4 bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$635.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 |
| Width | 30 |
Product Details
| Type | Towel Drape |
| Package Quantity | 80 |
| Color | Blue |
| Application | Surgical Sheet |
| Manufacturers Part Number | 7000053596 |
| Brand | Steri-Drape |