3M Steri-Drape Adhesive Split Sheet, 1094, 89" x 125", Tube & Cord Organizer, 20/cs
Write a Review
|
Questions & Answers (0)
Product Description
3M™Steri Drape™Arthroscopy Drapes offer you the choice of two unique fluid collection pouches. The 1194 has a wide, rectangular fluid collection pouch that adapts to a bended or extended leg and allows full manipulation of the knee during surgery. The 1094, also available, is designed for one piece draping with bended leg. Elastomeric aperture isolates the operative site at the knee, Pouch can be adhered to the skin according to surgeon's preference, Exit port provides easy drainage of fluids, Malleable metal wire keeps the pouch open for optimal fluid collection, 1007 and 1067 pouches are useful as an add-on pouch to your current draping system.
PRICE
$1,175.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 125 |
| Width | 89 |
Product Details
| Type | Arthroscopy Sheet |
| Material | Fabric |
| Package Quantity | 20 |
| Application | Orthopedics |
| Manufacturers Part Number | 7000030161 |
| Brand | Steri-Drape |